Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, DM-2000 Series
DM-2007-LCD
Dwyer Instruments Panel Meters & Gauges, DM-2000 Series
Pressure Transmitter Range 0-5In WC
MFG Item Number
DM-2007-LCD
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DM-2000 Series
Pressure Transmitter Range 0-5In WC
DM-2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DM-2007-LCD |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DM-2000 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DM-2000 Series |
| Description |
Pressure Transmitter Range 0-5In WC With Lcd Readout |
| Range |
0-5 " WC |
| Case Size |
4.75 " |
| Connection |
Terminal Block |
| Units |
Single Scale: in W.C |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
DM-2007-LCD
Dwyer Instruments Panel Meters & Gauges, DM-2000 Series