DM-200A-C
Greenlee Multimeters, DM-200A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM-200A-C

Greenlee Multimeters, DM-200A Series

DM-200A-C

Greenlee Multimeters, DM-200A Series
Dmm,1Kv Ac/Dc(Dm-200A)(Calib)
MFG Item Number
DM-200A-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, DM-200A Series
Item #
DM-200A-C
Dmm,1Kv Ac/Dc(Dm-200A)(Calib)

DM-200A Series Information

  • Measures voltage, current, resistance and frequency.
  • Tests continuity and diodes.
  • Backlit LCD with 6,000 count display
  • Two voltage detection modes ‑ non‑contact or using a single test lead
  • BeepJack™ warns when test leads are incorrectly inserted in current measurement terminals
  • Automatic and manual range selection
  • Relative offset mode to see changes in measurements
  • Data hold
  • Use optional USB / RS‑232 interface DMSC‑2U for direct‑to‑PC logging.

Specifications

Specifications
Manufacturer Part Number DM-200A-C
Manufacturer Greenlee
Product Series DM-200A
Family Series Greenlee Multimeters, DM-200A Series
Description Dmm,1Kv Ac/Dc(Dm-200A)(Calib)
Max Voltage 1,000 Volts
Temperature Readings No
True RMS No
Max Current 8 A (VAC), 8 A (VDC)
Max Resistance 60 MOhm
Accuracy 0.2 % (VDC), 1 % (VAC)
Frequency 0.01-50 kHz
Thermal Imager No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Includes Certificate of Calibration
Net Weight 0.1231 lbs
Gross Weight 0.123 lbs