Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, DM-45 Series
DM-45
Greenlee Multimeters, DM-45 Series
DMM,Auto Ranging,CAT3 600V
This item cannot be canceled or returned
Description
Multimeters, DM-45 Series
DMM,Auto Ranging,CAT3 600V
- Measures AC/DC voltage, AC/DC current, resistance, temperature, frequency, duty cycle and capacitance
- Diode and audible continuity tests
- Relative offset mode to see changes in measurements
- Data hold
- Backlit, 4000 count LCD
Specifications
Specifications
| Manufacturer Part Number |
DM-45 |
| Manufacturer |
Greenlee |
| Product Series |
DM-45 |
| Family Series |
Greenlee Multimeters, DM-45 Series |
| Description |
DMM,Auto Ranging,CAT3 600V |
| Max Voltage |
600 Volts |
| Temperature Readings |
Yes |
| True RMS |
No |
| Max Current |
10 A (VAC), 10 A (VDC) |
| Max Resistance |
40 MOhm |
| Accuracy |
0.8 % (VAC), 0.8 % (VDC) |
| Frequency |
0.0099-999.9 kHz |
| Thermal Imager |
No |
| Capacitance |
0.04-200 µF |
| Continuity W/ Diode Test |
Yes |
| Backlight |
Yes |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.44 lbs |
DM-45
Greenlee Multimeters, DM-45 Series