Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, DM-510A Series
DM-510A
Greenlee Multimeters, DM-510A Series
Dmm, Trms, Ac/Dc, Cap, Temp(Dm-510A)
This item cannot be canceled or returned
Description
Multimeters, DM-510A Series
Dmm, Trms, Ac/Dc, Cap, Temp(Dm-510A)
DM-510A Series Information
- Measures voltage, current, resistance and frequency.
- Tests continuity and diodes.
- Backlit LCD with 6,000 count display
- Two voltage detection modes ‑ non‑contact or using a single test lead
- BeepJack™ warns when test leads are incorrectly inserted in current measurement terminals
- Automatic and manual range selection
- Relative offset mode to see changes in measurements
- Data hold
- Use optional USB / RS‑232 interface DMSC‑2U for direct‑to‑PC logging.
- True RMS for no‑compromise accuracy
- Crest capture (peak hold) plus recording of max, min, max‑min and average
- Low impedance AutoCheck™ mode ‑ automatically selects AC or DC volts, resistance or continuity. Low impedance masks "ghost" voltage pickup.
- Measures capacitance
- Measures temperature using a type K thermocouple
Specifications
Specifications
| Manufacturer Part Number |
DM-510A |
| Manufacturer |
Greenlee |
| Product Series |
DM-510A |
| Family Series |
Greenlee Multimeters, DM-510A Series |
| Description |
Dmm, Trms, Ac/Dc, Cap, Temp(Dm-510A) |
| Max Voltage |
1,000 Volts |
| Temperature Readings |
Yes |
| True RMS |
Yes |
| Max Current |
8 A (VAC), 8 A (VDC) |
| Max Resistance |
60 MOhm |
| Accuracy |
0.2 % (VDC), 1 % (VAC) |
| Frequency |
0.01-50 kHz |
| Thermal Imager |
No |
| Capacitance |
0.06-3,000 µF |
| Continuity W/ Diode Test |
Yes |
| Backlight |
Yes |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Net Weight |
1.39 lbs |
| Gross Weight |
1.39 lbs |
DM-510A
Greenlee Multimeters, DM-510A Series