Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, DM-830A Series
DM-830A
Greenlee Multimeters, DM-830A Series
Dmm, Trms Ac+Dc,Dualtemp(Dm-830A)
This item cannot be canceled or returned
Description
Multimeters, DM-830A Series
Dmm, Trms Ac+Dc,Dualtemp(Dm-830A)
DM-830A Series Information
- True RMS for no‑compromise accuracy
- Measures voltage, current, resistance, capacitance and frequency.
- Tests continuity and diodes.
- Backlit LCD with dual 10,000 count displays
- BeepJack™ warns when test leads are incorrectly inserted in current measurement terminals
- Automatic and manual range selection
- Relative offset mode to see changes in measurements
- Data hold
- Use optional USB interface DMSC‑9U for direct‑to‑PC logging.
- AC+DC True RMS gives accurate readings on complex waveforms
- Low impedance AutoCheck™ mode ‑ automatically selects AC or DC volts, resistance or continuity. Low impedance masks "ghost" voltage pickup.
- dBm function with 20 selectable reference impedance values
- Crest capture (peak hold) plus recording of max, min, max‑min and average
- Two voltage detection modes ‑ non‑contact or using a single test lead
- Two temperature measurements using type K thermocouples
- Conductance measurement
Specifications
Specifications
| Manufacturer Part Number |
DM-830A |
| Manufacturer |
Greenlee |
| Product Series |
DM-830A |
| Family Series |
Greenlee Multimeters, DM-830A Series |
| Description |
Dmm, Trms Ac+Dc,Dualtemp(Dm-830A) |
| Max Voltage |
1,000 Volts |
| Temperature Readings |
Yes |
| True RMS |
Yes |
| Max Current |
10 A (VAC), 10 A (VDC) |
| Max Resistance |
60 MOhm |
| Accuracy |
0.06 % (VDC), 0.5 % (VAC) |
| Frequency |
0.015-50 kHz |
| Thermal Imager |
No |
| Capacitance |
0.06-25,000 µF |
| Continuity W/ Diode Test |
Yes |
| Backlight |
Yes |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
5 |
| Net Weight |
2.42 lbs |
| Gross Weight |
2.42 lbs |
DM-830A
Greenlee Multimeters, DM-830A Series