Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amprobe Power Monitoring, DM-III Recorder Series
DM-IIIMULTITESTF
Amprobe Power Monitoring, DM-III Recorder Series
POWER QUALITY RECORDER/ANALZER DATA
Item Number
DM-IIIMULTITESTF
This item cannot be canceled or returned
Description
Power Monitoring, DM-III Recorder Series
POWER QUALITY RECORDER/ANALZER DATA
DM-III Recorder Series Information
Specifications
Specifications
| Manufacturer Part Number |
2731256 |
| Manufacturer |
Amprobe |
| Product Series |
DM-III Recorder |
| Family Series |
Amprobe Power Monitoring, DM-III Recorder Series |
| Description |
POWER QUALITY RECORDER/ANALZER DATA LOGGER FLEX |
| Max Voltage |
600 V |
| Max RMS Current |
3,000 A |
| Frequency |
47-63 Hz |
| Max Harmonic Reading |
25 |
| Various Volt/Amp Ranges |
Yes |
| Memory |
Yes |
| Phase |
Single and Three Phase Readings |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
DM-IIIMULTITESTF
Amprobe Power Monitoring, DM-III Recorder Series