Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM-Q12

Turck HVAC Accessories

DM-Q12

Turck HVAC Accessories
Magnet; Actuation; 40mm Long; 26mm
Item Number
DM-Q12
MFG Item Number
6900367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
DM-Q12
Magnet; Actuation; 40mm Long; 26mm

Series Information

Specifications

Specifications
Manufacturer Part Number 6900367
Manufacturer Turck
Family Series Turck HVAC Accessories
Description Magnet; Actuation; 40mm Long; 26mm Wide; 12mm High; Plastic Housing; M6900367
Accessory Type Magnet
Net Weight 0.06 lbs
Gross Weight 0.075 lbs