DM0T0080

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM0T0080 Lovato Current Transformers, Current Transformer 80/5A

MFG Item Number
DM0T0080

DM0T0080 Lovato Current Transformers, Current Transformer 80/5A

MFG Item Number
DM0T0080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM0T0080
Current Transformer 80/5A

Series Information

Specifications

Specifications
Manufacturer Part Number DM0T0080
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Current Transformer 80/5A
Core Type Solid Core
Aperture Size 22 mm Dia.
Current Ratio 80:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Screw Terminals
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs