The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
DM1TMA0100
Product Description
Split C/Transformer 100/5A 24X24Mm
Specifications
Specifications
Current Ratio
100:5
Burden - Class 1 (VA)
1 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM1TMA0150
Product Description
Split C/Transformer 150/5A 24X24Mm
Specifications
Specifications
Current Ratio
150:5
Burden - Class 1 (VA)
1 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM1TMA0200
Product Description
Split C/Transformer 200/5A 24X24Mm
Specifications
Specifications
Current Ratio
200:5
Burden - Class 1 (VA)
1 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM1TMA0250
Product Description
Split C/Transformer 250/5A 24X24Mm
Specifications
Specifications
Current Ratio
250:5
Burden - Class 1 (VA)
1 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM2TMA0250
Product Description
Split C/Transformer 250/5A 36X36Mm
Specifications
Specifications
Current Ratio
250:5
Burden - Class 1 (VA)
1.5 VA
Burden - Class 0.5 (VA)
0.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM2TMA0300
Product Description
Split C/Transformer 300/5A 36X36Mm
Specifications
Specifications
Current Ratio
300:5
Burden - Class 1 (VA)
1.5 VA
Burden - Class 0.5 (VA)
0.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM2TMA0400
Product Description
Split C/Transformer 400/5A 36X36Mm
Specifications
Specifications
Current Ratio
400:5
Burden - Class 1 (VA)
1.5 VA
Burden - Class 0.5 (VA)
0.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DM2TMA0500
Product Description
Split C/Transformer 500/5A 36X36Mm
Specifications
Specifications
Current Ratio
500:5
Burden - Class 1 (VA)
1.5 VA
Burden - Class 0.5 (VA)
0.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Current Transformer 50/5A
Specifications
Specifications
Current Ratio
50:5
Burden - Class 1 (VA)
1.25 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Current Transformer 60/5A
Specifications
Specifications
Current Ratio
60:5
Burden - Class 1 (VA)
1.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
600 V
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Lovato
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved