DM1-127D8EB-S20S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DM1-127D8EB-S20S Eaton Drives, DM1 PRO Series, DM1 PRO 1PH 230V FR2 2HP 7.8A CT W/EMC
MFG Item Number
DM1-127D8EB-S20S

DM1-127D8EB-S20S Eaton Drives, DM1 PRO Series, DM1 PRO 1PH 230V FR2 2HP 7.8A CT W/EMC

MFG Item Number
DM1-127D8EB-S20S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DM1 PRO Series
Item #
DM1-127D8EB-S20S
DM1 PRO 1PH 230V FR2 2HP 7.8A CT W/EMC

DM1 PRO Series Information

Specifications

Specifications
Manufacturer Part Number DM1-127D8EB-S20S
Manufacturer Eaton
Product Series DM1 PRO
Family Series Eaton Drives, DM1 PRO Series
Description Eaton PowerXL DM1 series micro drive, Single-phase, 230 V, 7.8 A, Internal EMC filter, Internal brake chopper, Multi segment LCD display, IP20, ST0 SIL2 and ethernet I/P, Modbus TCP onboard
Phase 1
HP (Constant Torque Rating) 2 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 7.8 A
Amps (Variable Torque Rating) 11 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Sensorless Vector
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 400 Hz
Frame Size FR2
Protection Rating IP20
Dynamic Braking Included
Height 8.66 "
Width 4.29 "
Depth 7.09 "
Comments Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O
Net Weight 5.7 lbs
Gross Weight 8.1 lbs