DM118JHC
Hammond Power Solutions Transformers, DM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM118JHC

Hammond Power Solutions Transformers, DM Series

DM118JHC

Hammond Power Solutions Transformers, DM Series
Transformer
MFG Item Number
DM118JHC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, DM Series
Item #
DM118JHC
Transformer

DM Series Information

  • Ratings From 7.5 to 660 kVA
  • 60 Hz Frequency
  • Primary Voltage: 208D, 230D, 460D, 480D, 575D
  • 220 Degrees C (150 degrees C Rise) Insulation System
  • Copper and Aluminum Available
Standard Drive Isolation Transformers, are designed to meet the rugged demands of both AC and DC variable speed drives and also provide the requried voltage change. The separate primary and secondary windings provide electrical isolation between the incoming line and the SCR load. The windings are designed to withstand overcurrent of 150% of the rated load for 60 seconds or 200% of the rated load for 30 seconds.

Drive Isolation Transformers are sized to match standard motor horsepower and voltage ratings. Standard sizes range from 5 to 600 HP in six standard voltages.

Specifications

Specifications
Manufacturer Part Number DM118JHC
Manufacturer Hammond Power Solutions
Product Series DM
Family Series Hammond Power Solutions Transformers, DM Series
Description Transformer
Output 118 kVA
Primary Voltage 460 VAC
Secondary Voltage 400 VAC
Phase 3
Horsepower 100 hp
Termination Lugs
Temperature Rise (F) 302 °F
Mounting Floor
NEMA Rating NEMA 3R
Operating Temperature 428 °F
Approvals CSA, UL
Net Weight 880 lbs
Gross Weight 790 lbs