Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Panel & Computer Interface Cables, PIC Cables Series
DM6-MM-10
Mencom Panel & Computer Interface Cables, PIC Cables Series
CBL; 6 PIN MINI DIN; M/M 10ft.
MFG Item Number
DM6-MM-10
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, PIC Cables Series
CBL; 6 PIN MINI DIN; M/M 10ft.
PIC Cables Series Information
- Panel Interface Extension Cables
- IP66 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
DM6-MM-10 |
| Manufacturer |
Mencom |
| Product Series |
PIC Cables |
| Family Series |
Mencom Panel & Computer Interface Cables, PIC Cables Series |
| Description |
CBL; 6 PIN MINI DIN; M/M 10ft. |
| Connection Type |
6-pin mini-DIN |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DM6-MM-10
Mencom Panel & Computer Interface Cables, PIC Cables Series