Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DM8000 Dart Controls Miscellaneous, TACHOMETER 120/240VAC,50/60HZ INPUT
DM8000 Dart Controls Miscellaneous, TACHOMETER 120/240VAC,50/60HZ INPUT
Description
TACHOMETER 120/240VAC,50/60HZ INPUT
Specifications
Specifications
| Manufacturer |
Dart Controls |
| Family Series |
Dart Controls Miscellaneous |
| Manufacturer Part Number |
DM8000 |
| Description |
TACHOMETER 120/240VAC,50/60HZ INPUT RATE/TIME METER DM8000 SERIES |
| Net Weight |
1.26 lbs |
| Gross Weight |
1.2625 lbs |
DM8000
Dart Controls Miscellaneous