DMB003D4P7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMB003D4P7 Appleton Starters, DM Series, .5Hp Motor Starter 220V 50Hz

MFG Item Number
DMB003D4P7

DMB003D4P7 Appleton Starters, DM Series, .5Hp Motor Starter 220V 50Hz

MFG Item Number
DMB003D4P7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, DM Series
Item #
DMB003D4P7
.5Hp Motor Starter 220V 50Hz

DM Series Information

Appleton flameproof ATX DM Series motor starters are available in either Ex d IIB or Ex d IIC enclosures for safe starting and stopping of full voltage AC motors in hazardous areas. These units provide disconnecting means and thermal overload protection. The DM Series are available as an enclosure only or with pre‑installed and wired contactor and thermal overload relay.

Specifications

Specifications
Manufacturer Part Number DMB003D4P7
Manufacturer Appleton
Product Series DM
Family Series Appleton Starters, DM Series
Description .5Hp Motor Starter 220V 50Hz
Phase 3
Number of Poles 3
Approvals ATEX, CE
Comments Ex d IIB Protection, 0.37 kW Power, 400/415 Rated Voltage, 230 VAC Control Circuit Voltage, Flameproof
Net Weight 9.92 lbs
Gross Weight 9.92 lbs