DMB71DM24
Carlo Gavazzi Counters, DMB Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMB71DM24 Carlo Gavazzi Counters, DMB Series, Time Delay Relay, 24-240VAC/24VDC
MFG Item Number
DMB71DM24

DMB71DM24 Carlo Gavazzi Counters, DMB Series, Time Delay Relay, 24-240VAC/24VDC

MFG Item Number
DMB71DM24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Counters, DMB Series
Item #
DMB71DM24
Time Delay Relay, 24-240VAC/24VDC

DMB Series Information

  • 7 Modes of Operation
  • 0.1 Seconds~100 Hours
  • SPDT or DPDT Output Available
  • DIN Rail Mount
  • UL; CSA; CE Approvals
Multi‑voltage timer with 7 knob selectable functions and 7 knob selectable time ranges within 0.1 seconds and 100 hours. For mounting on DIN rail. Housing 17.5 mm wide for SPDT version and 35.5 mm for DPDT version, suitable both for back and front panel mounting. Wide power supply range: 24 VDC and 24 to 240 VAC or 12 to 240 VAC/VDC.

Specifications

Specifications
Manufacturer Part Number DMB71DM24
Manufacturer Carlo Gavazzi
Product Series DMB
Family Series Carlo Gavazzi Counters, DMB Series
Description Time Delay Relay, 24-240VAC/24VDC Coil, Multi-Function, DIN Mount, DPDT 5A Output
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Voltage 24-240 VAC, 24-240 VDC
Outputs (2) Relay
Display Type LED - Green
Function Timer
Termination Screw Terminals
Mounting DIN Rail, Panel Mount
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs
Alternatives
CRM-91H/UNI
CRM-91H/UNI
ELKO Relays, CRM Series