Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMC-8/16-15 Brady Labels, LABEL HOLDER, 0.59 IN W

MFG Item Number
13259

DMC-8/16-15 Brady Labels, LABEL HOLDER, 0.59 IN W

MFG Item Number
13259
Item Number
DMC-8/16-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
DMC-8/16-15
LABEL HOLDER, 0.59 IN W

Series Information

Specifications

Specifications
Manufacturer Part Number 13259
Manufacturer Brady
Family Series Brady Labels
Description Label Holder, 0.59 W, Pack of 500 Each
Application Cable & Wire Marking, Electrical Marking
Material Type Polyvinylchloride
Text Color Clear
Background Color Clear
Net Weight 0 lbs
Gross Weight 0.75 lbs