Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMC-8/16-30 Brady Labels, LABEL HOLDER, 1.18 IN W

MFG Item Number
13266

DMC-8/16-30 Brady Labels, LABEL HOLDER, 1.18 IN W

MFG Item Number
13266
Item Number
DMC-8/16-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
DMC-8/16-30
LABEL HOLDER, 1.18 IN W

Series Information

Specifications

Specifications
Manufacturer Part Number 13266
Manufacturer Brady
Family Series Brady Labels
Description Label Holder, 1.18 W, Pack of 200 Each
Application Cable & Wire Marking, Electrical Marking
Material Type Polyvinylchloride
Text Color Clear
Background Color Clear
Net Weight 0 lbs
Gross Weight 0.893 lbs