Series Information
| Manufacturer Part Number | DMC01C724 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | SPDT MULTIFUNCTION TIMER |
| Operation | Off Delay, On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 250 VAC, 24 VDC |
| Nominal Coil Voltage | 240 VAC, 24 VDC |
| AC Voltage | 250 VAC |
| DC Voltage | 24 VDC |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0.3087 lbs |
| Gross Weight | 0.3087 lbs |