DMCSD3545M
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMCSD3545M

Eaton's Tripp Lite series Furniture

DMCSD3545M

Eaton's Tripp Lite series Furniture
Dual Screen Mobile TV Floor Stand
MFG Item Number
DMCSD3545M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DMCSD3545M
Dual Screen Mobile TV Floor Stand

Series Information

Specifications

Specifications
Manufacturer Part Number DMCSD3545M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description Dual Screen Mobile TV Floor Stand Cart Height-Adjustable 35-45in
Color Black
Height 59.3 "
Width 27 "
Depth 85 "
Net Weight 87.3 lbs
Gross Weight 87.3 lbs