DME/00-1A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DME/00-1A IMO Photoelectric Sensors, Photo-Electric Switch M12 Through-Beam E

MFG Item Number
DME/00-1A

DME/00-1A IMO Photoelectric Sensors, Photo-Electric Switch M12 Through-Beam E

MFG Item Number
DME/00-1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
DME/00-1A
Photo-Electric Switch M12 Through-Beam E

Series Information

Specifications

Specifications
Manufacturer Part Number DME/00-1A
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M12 Through-Beam Emitter Cable 2m DC Sn=4m Nickel Plated Brass Body
Power Type DC
Beam Type Infrared
Max Range 13.12 '
Optimum Range 13.12 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Operating Mode Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cylindrical
Composition Metallic
Protection Rating IP67
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs