DMF-41405
Dwyer Instruments Flow Control, DMF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMF-41405

Dwyer Instruments Flow Control, DMF Series

DMF-41405

Dwyer Instruments Flow Control, DMF Series
Digital Mass Flow Meter N2 0-200
MFG Item Number
DMF-41405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, DMF Series
Item #
DMF-41405
Digital Mass Flow Meter N2 0-200

DMF Series Information

Specifications

Specifications
Manufacturer Part Number DMF-41405
Manufacturer Dwyer Instruments
Product Series DMF
Family Series Dwyer Instruments Flow Control, DMF Series
Description Digital Mass Flow Meter N2 0-200 Ml/Min
Material Stainless Steel
Sensor Type Gas
Input Power 15 VDC
Output 0-10 VDC, 0-5 VDC
Accuracy 1 %
Maximum Pressure 500 psi
Approvals CE
Net Weight 48 lbs
Gross Weight 48 lbs