Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DMF Series
DMF-41431
Dwyer Instruments Flow Control, DMF Series
Digital Mass Flow Meter N2 0-30
MFG Item Number
DMF-41431
This item cannot be canceled or returned
Description
Digital Mass Flow Meter N2 0-30
Specifications
Specifications
| Manufacturer Part Number |
DMF-41431 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DMF |
| Family Series |
Dwyer Instruments Flow Control, DMF Series |
| Description |
Digital Mass Flow Meter N2 0-30 L/Min |
| Material |
Stainless Steel |
| Sensor Type |
Gas |
| Port Size |
1/4 " |
| Input Power |
15 VDC |
| Output |
0-10 VDC, 0-5 VDC |
| Accuracy |
1 % |
| Maximum Pressure |
500 psi |
| Approvals |
CE |
| Net Weight |
3.45 lbs |
| Gross Weight |
3.45 lbs |
DMF-41431
Dwyer Instruments Flow Control, DMF Series