Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DMG2307 Baldor-ABB Motors Motors, LIFTING MAGNET GENERATOR Series, 0219AT, 7.5KWKW, 2500RPM, 230, 230, DPFG
DMG2307 Baldor-ABB Motors Motors, LIFTING MAGNET GENERATOR Series, 0219AT, 7.5KWKW, 2500RPM, 230, 230, DPFG
This item cannot be canceled or returned
Description
Motors, LIFTING MAGNET GENERATOR Series
0219AT, 7.5KWKW, 2500RPM, 230, 230, DPFG
LIFTING MAGNET GENERATOR Series Information
- 5~40 Kilowatts
- 230 VDC Armature
- DPFG Enclosures
- Rigid Base
- UL Recognized; CSA Certified
Baldor Lifting Magnet Generators are designed for crane mounted lifting magnets for recyclers and steel mills.
- Class H Insulation
- Compound Wound
- Heavy Duty Steel Frame
- Double Sealed Ball Bearings
Specifications
Specifications
| Manufacturer Part Number |
DMG2307 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
LIFTING MAGNET GENERATOR |
| Family Series |
Baldor-ABB Motors Motors, LIFTING MAGNET GENERATOR Series |
| Description |
MOTOR, DC, 7.5KW2500RPM/DC/DPFG/NEMA AD219AT, 7.5KW |
| Power Rating |
7.5 kW |
| Base RPM |
2,500 RPM |
| Frame |
219AT |
| Armature Voltage |
230 V |
| Field Voltage |
230 V |
| Current Rating |
Armature: 32.6 A, Field: 1.14 A |
| Enclosure |
Drip Proof Full Guarded |
| Mounting |
Rigid |
| Approvals |
CSA, UL |
| Net Weight |
270.999 lbs |
| Gross Weight |
270.999 lbs |
DMG2307
Baldor-ABB Motors Motors, LIFTING MAGNET GENERATOR Series