Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DMG600 Lovato Miscellaneous, Multimeter Lcd With Icons
DMG600 Lovato Miscellaneous, Multimeter Lcd With Icons
This item cannot be canceled or returned
Description
Multimeter Lcd With Icons
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
DMG600 |
| Description |
Multimeter Lcd With Icons |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.675 lbs |
DMG600
Lovato Miscellaneous