DMM-B-44/100
Eaton's Bussmann series Fuses, DMM-B Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMM-B-44/100 Eaton's Bussmann series Fuses, DMM-B Series, DMM FUSE - BUSSMANN
MFG Item Number
DMM-B-44/100

DMM-B-44/100 Eaton's Bussmann series Fuses, DMM-B Series, DMM FUSE - BUSSMANN

MFG Item Number
DMM-B-44/100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, DMM-B Series
Item #
DMM-B-44/100
DMM FUSE - BUSSMANN

DMM-B Series Information

  • 44/100 or 11 Amp
  • 1000VAC/DC
  • Fast Acting
  • Cartridge
  • UL Approval
The Bussman Series DMM‑B fuses are designed for multi‑meters only. Intended to carry 100% of rated current indefinitely. Not intended for branch circuit protection.
  • Melamine Tube
  • Nickel Plated Brass End Caps


Specifications

Specifications
Manufacturer Part Number DMM-B-44/100
Manufacturer Eaton's Bussmann series
Product Series DMM-B
Family Series Eaton's Bussmann series Fuses, DMM-B Series
Description Eaton Bussmann series DMM-B fuse, Fast acting fuse, Multimeters only, 0.44 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 1000 Vac/dc, Standard, 1000 V, 1000 Vdc
Fuse Type Digital Multimeter
Current Rating 0.44 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 1,000 VAC, 10 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs