DMO Series Information
| Manufacturer Part Number | DMO063 |
|---|---|
| Manufacturer | Crydom |
| Product Series | DMO |
| Family Series | Crydom Relays, DMO Series |
| Description | SOLID STATE RELAY |
| Circuit | 1NO |
| Mounting | PCB |
| Status Indicator | No |
| Auxiliary Switch | No |
| Input Signal | 3-10 VDC |
| Input Polarity | DC |
| Output Voltage | 1-60 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating | 1 A |
| Termination | PCB Pin |
| Output Type | Transistor |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.1455 lbs |