DMP/0P-1H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMP/0P-1H IMO Photoelectric Sensors, Photo-Electric Switch M12 Polarized-Retr

MFG Item Number
DMP/0P-1H

DMP/0P-1H IMO Photoelectric Sensors, Photo-Electric Switch M12 Polarized-Retr

MFG Item Number
DMP/0P-1H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
DMP/0P-1H
Photo-Electric Switch M12 Polarized-Retr

Series Information

Specifications

Specifications
Manufacturer Part Number DMP/0P-1H
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M12 Polarized-Retro M12 Plug DC NO/NC PNP Sn=2m Nickel Plated Brass Body
Power Type DC
Beam Type Visible Red
Max Range 6.56 '
Voltage 10-30 VDC
Connection Type M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Polarization Filter No
Sense Transparent Media No
Approvals CE, cUL, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs