Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DMR/0N-1H IMO Photoelectric Sensors, Photo-Electric Switch M12 Through-Beam R
MFG Item Number
DMR/0N-1H
DMR/0N-1H IMO Photoelectric Sensors, Photo-Electric Switch M12 Through-Beam R
MFG Item Number
DMR/0N-1H
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photo-Electric Switch M12 Through-Beam R
Specifications
Specifications
| Manufacturer Part Number |
DMR/0N-1H |
| Manufacturer |
IMO |
| Family Series |
IMO Photoelectric Sensors |
| Description |
Photo-Electric Switch M12 Through-Beam Receiver M12 Plug DC NO/NC NPN Sn=4m Nickel Plated Brass Body |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
13.12 ' |
| Optimum Range |
13.12 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
NPN |
| Operating Mode |
Dark On, Light On |
| Connection Type |
M12 Connector |
| Max Load Current |
0.1 A |
| Package Style |
Cylindrical |
| Composition |
Metallic |
| Protection Rating |
IP67 |
| Approvals |
CE, cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DMR/0N-1H
IMO Photoelectric Sensors