DMR20-10-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMR20-10-4

Turck HVAC Accessories

DMR20-10-4

Turck HVAC Accessories
Magnet; Actuation; 20mm Diameter;
Item Number
DMR20-10-4
MFG Item Number
6900214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
DMR20-10-4
Magnet; Actuation; 20mm Diameter;

Series Information

Specifications

Specifications
Manufacturer Part Number 6900214
Manufacturer Turck
Family Series Turck HVAC Accessories
Description Magnet; Actuation; 20mm Diameter; 10mm High; 4mm Hole; Barium-Ferrite; M6900214
Accessory Type Magnet
Net Weight 0.03 lbs
Gross Weight 0.03 lbs