DMS-F Series Information
| Manufacturer Part Number | DMS3100A12S-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Shell Style | Wall Mounting Receptacle |
| Shell Classification | 3100A |
| Material | Silver Plated |
| Length | 1.47 " |
| Diameter | 0.78 " |
| Comments | Shell Only, Insert Not Included |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |