DMS-F Series Information
| Manufacturer Part Number | DMS3101A12S-3P-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Number of Contacts | 2 |
| Contact Gender | Pin |
| Shell Style | Cable Connecting Receptacle |
| Shell Classification | 3101A |
| Insert Code | 12S-3 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.47 " |
| Diameter | 0.78 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |