DMS-F Series Information
| Manufacturer Part Number | DMS3101A36-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Shell Style | Cable Connecting Receptacle |
| Shell Classification | 3101A |
| Material | Silver Plated |
| Length | 2.38 " |
| Diameter | 2.24 " |
| Comments | Shell Only, Insert Not Included |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |