DMS-F Series Information
| Manufacturer Part Number | DMS3102A10SL-3P-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Box Mount Receptacle, 3-#16,Male Pin Contacts,Solid Shell, Size 10,RoHS,Black Cation Plating |
| Contact Gender | Pin |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 10SL-3 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.19 " |
| Diameter | 0.63 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |