DMS-F Series Information
| Manufacturer Part Number | DMS3102A14S-9SZ-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Box Mount Recept, 2 Pos,Female Sockets,Solid Shell, Size 14,Alt Position in.Zin.,RoHS,Black |
| Number of Contacts | 2 |
| Contact Gender | Socket |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 14S-9 |
| Insert Position | 290 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.19 " |
| Diameter | 0.75 " |
| Net Weight | 0.0375 lbs |
| Gross Weight | 0.0375 lbs |