Obsolete
DMS Series Information
| Manufacturer Part Number | DMS3102A20-16P |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS |
| Family Series | Fujikura, Formerly DDK Connectors, DMS Series |
| Description | CONNECTOR,BOX MOUNT RECEPT, 9 POS,PINS,SOLID SHELL,SIZE 20 |
| Number of Contacts | 9 |
| Contact Gender | Pin |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 20-16 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.94 " |
| Diameter | 1.13 " |
| Net Weight | 0.0928 lbs |
| Gross Weight | 0.0928 lbs |