DMS-F Series Information
| Manufacturer Part Number | DMS3102A20-29SW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector, Box Mount Receptacle, 17-#16 Socket Contacts,Solid Shell, Size 20,Alt Insert Pos in.Win.,RoHS,Blk |
| Number of Contacts | 17 |
| Contact Gender | Socket |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 20-29 |
| Insert Position | 80 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.93 " |
| Diameter | 1.12 " |
| Net Weight | 0.1128 lbs |
| Gross Weight | 0.1128 lbs |