DMS-F Series Information
| Manufacturer Part Number | DMS3102A22-22SY-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Box Mount Recept,4-#8, Socket Contacts,Solid Shell,Size 22, Alt Insert Pos in.Yin.,RoHS,Black |
| Number of Contacts | 4 |
| Contact Gender | Socket |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 22-22 |
| Insert Position | 250 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.93 " |
| Diameter | 1.25 " |
| Net Weight | 0.1545 lbs |
| Gross Weight | 0.1545 lbs |