DMS-F Series Information
| Manufacturer Part Number | DMS3102A28-6PW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Box Mount Receptacle, 3-#4,Male Pin Contacts,Solid Shell, Size 28,Alt Insert Pos in.Win.,RoHS,Blk |
| Number of Contacts | 3 |
| Contact Gender | Pin |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 28-6 |
| Insert Position | 70 Degrees |
| Material | Silver Plated |
| Service Code | D |
| Length | 1.93 " |
| Diameter | 1.62 " |
| Net Weight | 0.1835 lbs |
| Gross Weight | 0.1835 lbs |