DMS-F Series Information
| Manufacturer Part Number | DMS3102A32-1P-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Number of Contacts | 5 |
| Contact Gender | Pin |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 32-1 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | D, E(A) |
| Length | 1.93 " |
| Diameter | 1.9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |