DMS-F Series Information
| Manufacturer Part Number | DMS3106A10SL-4S-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free Hanging Plug,2-#16, Female Socket Contacts,Solid Shell, Size 10,RoHS,Black Cation Plating |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 10SL-3 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.37 " |
| Diameter | 0.75 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |