DN412363816CDF
Wiegmann Enclosures, DN412CDF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DN412363816CDF Wiegmann Enclosures, DN412CDF Series, ENCL SHELL FL MT1-15HP 36X38X16 CS-GR

MFG Item Number
DN412363816CDF

DN412363816CDF Wiegmann Enclosures, DN412CDF Series, ENCL SHELL FL MT1-15HP 36X38X16 CS-GR

MFG Item Number
DN412363816CDF
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DN412CDF Series
Item #
DN412363816CDF
ENCL SHELL FL MT1-15HP 36X38X16 CS-GR

DN412CDF Series Information

Specifications

Specifications
Manufacturer Part Number DN412363816CDF
Manufacturer Wiegmann
Product Series DN412CDF
Family Series Wiegmann Enclosures, DN412CDF Series
Description Drive Enclosure Flange 3R, 4
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Nominal Height 36 "
Nominal Width 38 "
Nominal Depth 16 "
Comments Flange Mounted
Net Weight 160 lbs
Gross Weight 160 lbs