DN412483819CDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DN412483819CDS

Wiegmann Enclosures

DN412483819CDS

Wiegmann Enclosures
ENC SHL SUR MT1-150HP 48X38X19 CS-GR
MFG Item Number
DN412483819CDS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DN412483819CDS
ENC SHL SUR MT1-150HP 48X38X19 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number DN412483819CDS
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description ENC SHL SUR MT1-150HP 48X38X19 CS-GR.
Material Carbon Steel
Composition Metallic
Number of Doors 1
Window/Clear Cover No
Panel Included No
Nominal Height 48 "
Nominal Width 38 "
Nominal Depth 19 "
Approvals CSA, UL
Comments Surface Type
Net Weight 214 lbs
Gross Weight 220 lbs