Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DN20 Series
DN63R
Meltric Plugs & Receptacles, DN20 Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, DN20 Series
Specifications
Specifications
| Manufacturer Part Number |
DN63R |
| Manufacturer |
Meltric |
| Product Series |
DN20 |
| Family Series |
Meltric Plugs & Receptacles, DN20 Series |
| Description |
DN20 NEOPRENE CAP |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Cap |
| For Use With |
DN20, DN7 |
| Comments |
Male Devices |
| Net Weight |
0.516 lbs |
| Gross Weight |
0.516 lbs |
DN63R
Meltric Plugs & Receptacles, DN20 Series