Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNDMS19BK1 Hammond Manufacturing Enclosures, DNDM Series, MODEM SHELF, FOR 19in., RACK 24
MFG Item Number
DNDMS19BK1
DNDMS19BK1 Hammond Manufacturing Enclosures, DNDM Series, MODEM SHELF, FOR 19in., RACK 24
MFG Item Number
DNDMS19BK1
This item cannot be canceled or returned
Description
MODEM SHELF, FOR 19in., RACK 24
Specifications
Specifications
| Manufacturer Part Number |
DNDMS19BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNDM |
| Family Series |
Hammond Manufacturing Enclosures, DNDM Series |
| Description |
MODEM SHELF, FOR 19in., RACK 24 |
| Accessory Type |
Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Two Post Centered Shelf |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
DNDMS19BK1
Hammond Manufacturing Enclosures, DNDM Series