DNET1
Eaton's Tripp Lite series Power Strips, In-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNET1 Eaton's Tripp Lite series Power Strips, In-Line Series, RJ45 100 & 10Base-T, Token Ring,

MFG Item Number
DNET1

DNET1 Eaton's Tripp Lite series Power Strips, In-Line Series, RJ45 100 & 10Base-T, Token Ring,

MFG Item Number
DNET1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, IN-LINE Series
Item #
DNET1
RJ45 100 & 10Base-T, Token Ring,

IN-LINE Series Information


Specifications

Specifications
Manufacturer Part Number DNET1
Manufacturer Eaton's Tripp Lite series
Product Series IN-LINE
Family Series Eaton's Tripp Lite series Power Strips, In-Line Series
Description RJ45 100 & 10Base-T, Token Ring, AS400/Sys3x, RS422 (Wires 1-8) for NICs, terminals, hubs, MAUs, etc.
Nominal Input Voltage 120 VAC, 240 VAC
Type Surge Protector
Circuit Breaker 750 A
Telephone Protection Yes
Cable Protection No
Network Protection Yes
EMI/RFI Filtering No
Application Home/Office, Computer Networks
Comments Direct Plug-in
Net Weight 0.23 lbs
Gross Weight 0.233 lbs