Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNFCDC3P Hammond Manufacturing Enclosures, DNFC Series, (3)45 Deg 24in. Daisy Chained Fan Cord
DNFCDC3P Hammond Manufacturing Enclosures, DNFC Series, (3)45 Deg 24in. Daisy Chained Fan Cord
This item cannot be canceled or returned
Description
(3)45 Deg 24in. Daisy Chained Fan Cord
Specifications
Specifications
| Manufacturer Part Number |
DNFCDC3P |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFC |
| Family Series |
Hammond Manufacturing Enclosures, DNFC Series |
| Description |
(3)45 Deg 24in. Daisy Chained Fan Cord |
| Accessory Type |
Fan Cord |
| Comments |
Daisy Chain;24 in Lead Length |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.14 lbs |
DNFCDC3P
Hammond Manufacturing Enclosures, DNFC Series