Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DNFF080GY230 Hammond Manufacturing Fans, DNFF Series, Fan Kit - 80 MM Fan 230V, Filter ,
MFG Item Number
DNFF080GY230
DNFF080GY230 Hammond Manufacturing Fans, DNFF Series, Fan Kit - 80 MM Fan 230V, Filter ,
MFG Item Number
DNFF080GY230
This item cannot be canceled or returned
Description
Fan Kit - 80 MM Fan 230V, Filter ,
Specifications
Specifications
| Manufacturer Part Number |
DNFF080GY230 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFF |
| Family Series |
Hammond Manufacturing Fans, DNFF Series |
| Description |
Fan Kit - 80 MM Fan 230V, Filter , Grill, Guard, Cord / Gray |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
32 CFM |
| Current Rating |
0.05 A |
| Noise Level |
34 dB |
| Connection Type |
Wire Leads |
| Color |
Gray |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
DNFF080GY230
Hammond Manufacturing Fans, DNFF Series