DNFF120CG115
Hammond Manufacturing Fans, DNFF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DNFF120CG115 Hammond Manufacturing Fans, DNFF Series, Fan Kit - 120 MM Fan 115V, Filter ,
MFG Item Number
DNFF120CG115

DNFF120CG115 Hammond Manufacturing Fans, DNFF Series, Fan Kit - 120 MM Fan 115V, Filter ,

MFG Item Number
DNFF120CG115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DNFF Series
Item #
DNFF120CG115
Fan Kit - 120 MM Fan 115V, Filter ,

DNFF Series Information

Specifications

Specifications
Manufacturer Part Number DNFF120CG115
Manufacturer Hammond Manufacturing
Product Series DNFF
Family Series Hammond Manufacturing Fans, DNFF Series
Description Fan Kit - 120 MM Fan 115V, Filter , Grill, Guard, Cord / Beige
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.19 A
Noise Level 56 dB
Connection Type Wire Leads
Color Beige
Net Weight 2 lbs
Gross Weight 2.5 lbs