DNFF120GY115
Hammond Manufacturing Fans, DNFF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DNFF120GY115

Hammond Manufacturing Fans, DNFF Series

DNFF120GY115

Hammond Manufacturing Fans, DNFF Series
Fan Kit - 120 MM Fan 115V, Filter ,
MFG Item Number
DNFF120GY115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DNFF Series
Item #
DNFF120GY115
Fan Kit - 120 MM Fan 115V, Filter ,

DNFF Series Information

Specifications

Specifications
Manufacturer Part Number DNFF120GY115
Manufacturer Hammond Manufacturing
Product Series DNFF
Family Series Hammond Manufacturing Fans, DNFF Series
Description Fan Kit - 120 MM Fan 115V, Filter , Grill, Guard, Cord / Gray
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.19 A
Noise Level 56 dB
Connection Type Wire Leads
Color Gray
Net Weight 2 lbs
Gross Weight 2.5 lbs