Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, DNFF Series
DNFF150BK115
Hammond Manufacturing Fans, DNFF Series
FAN & FILTER KIT, 150mm, BLACK
MFG Item Number
DNFF150BK115
This item cannot be canceled or returned
Description
FAN & FILTER KIT, 150mm, BLACK
Specifications
Specifications
| Manufacturer Part Number |
DNFF150BK115 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNFF |
| Family Series |
Hammond Manufacturing Fans, DNFF Series |
| Description |
FAN & FILTER KIT, 150mm, BLACK |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
230 CFM |
| Current Rating |
0.24 A |
| Noise Level |
53 dB |
| Connection Type |
Wire Leads |
| Color |
Black |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
DNFF150BK115
Hammond Manufacturing Fans, DNFF Series